Close
Filters
Search

TX screwdriver

Article No. 061343406
Screwdriver TX SCRDRIV-TX6X60 ZEBRA
€6.37 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
  • Blade: Round blade, matt chrome-plated
  • Tip: TX socket, Black Point
  • Blade: Round blade, matt chrome-plated
  • Tip: TX socket, Black Point
Products specifications
Tip size TX6
Blade length 60 mm
Handle length/handle width 73 / 20 mm
Blade length in inches 2 3/8 in
Surface Chrome-plated

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Tip size TX6
Blade length 60 mm
Handle length/handle width 73 / 20 mm
Blade length in inches 2 3/8 in
Surface Chrome-plated
Related Product
Close