Close
Filters
Search

TX screwdriver with hole

Article No. 0613434825
Screwdriver TX with hole SCRDRIV-TX-HO-TX25X100 ZEBRA
€6.50 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
  • Blade: Round blade, matt chrome-plated
  • Tip: For TX socket screws with security pin, black point
  • Blade: Round blade, matt chrome-plated
  • Tip: For TX socket screws with security pin, black point
Products specifications
Tip size TX25
Blade length 100 mm
Handle length/handle width 106 / 35 mm
Material of the grip handle Plastic multi components
Blade length in inches 4 in
Surface Chrome-plated

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Tip size TX25
Blade length 100 mm
Handle length/handle width 106 / 35 mm
Material of the grip handle Plastic multi components
Blade length in inches 4 in
Surface Chrome-plated
Close