Close
Filters
Search

Type WX brad nail, zinc-plated steel, blue passivated (A2K)

Article No. 04801235
BRADNL-WX-(A2K)-1,2X35 Art.-no. 048012 35 | EAN 4024835754439
€24.78 inc. VAT price per 5000 PCS
AVAILABLE
*
+ -
  • For DSK 1555, art. no. 07035470
  • For DSK 1555, art. no. 07035470
Application area

For mounting gratings, detailed finishing, panelling, furniture frames, cabinet production, acoustic constructions

Products specifications
Nominal diameter (d1) 1.2 mm
Length 35mm
Head diameter 2.2 mm
Material Steel
Surface Zinc plated
Number per pallet 2160000 PCS
Head type Compressed head
RoHS-compliant Yes
Products specifications
Nominal diameter (d1) 1.2 mm
Length 35mm
Head diameter 2.2 mm
Material Steel
Surface Zinc plated
Number per pallet 2160000 PCS
Head type Compressed head
RoHS-compliant Yes
Close