Close
Filters
Search

U-bolt A4 Stainless Steel

Article No. M823041080
U-bolt clamp 10 X 80 mm, A4 Stainless Steel
€9.68 inc. VAT price per 1 PCS
LOW STOCK
*
+ -

U-bolt clamp

10 X 80 mm, A4

• Quality : A4

Stainless Steel

U-bolt clamp

10 X 80 mm, A4

• Quality : A4

Stainless Steel

Products specifications
Thread length 80 mm
Thread diameter 10 mm
Thread type Metric thread
Material Stainless steel A4
Surface Bare
Products specifications
Thread length 80 mm
Thread diameter 10 mm
Thread type Metric thread
Material Stainless steel A4
Surface Bare
Close