Close
Filters
Search

Underfloor guide full extension Dynamoov Tipmatic 30 kg

Article No. F130101123
Full extension Dynamoov Tipmatic UFLRGUID-DYNAM-30-FE-TIPMATIC-500 GRASS
€30.68 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For handle-free drawer covers

Integrated Tipmatic element

  • No additional assembly outlay or space requirements
  • Push within the centre third of the cover to open

Precision adjustment of front gap

Adjustment at either side to 6 mm (factory setting 4.5 mm)

Very quiet operation, no friction

Thanks to fully synchronised runners

Easy and precise performance

Thanks to abrasion-resistant plastic rollers

High lateral stability

Owing to wide guide rails

Notice

The appropriate lock coupling enables height adjustment.

The necessary front gap is dependent on various influencing factors, such as e.g. the width and height of the cover and the robustness of the cover. We therefore recommend fashioning a sample stop.

For cabinet widths larger than 700 mm, we recommend the use of Dynapro Tipmatic full extension underfloor guide 40 kg or 60 kg with synchronisation bar.

Specified dimensions not binding. Subject to technical changes!

For handle-free drawer covers

Integrated Tipmatic element

  • No additional assembly outlay or space requirements
  • Push within the centre third of the cover to open

Precision adjustment of front gap

Adjustment at either side to 6 mm (factory setting 4.5 mm)

Very quiet operation, no friction

Thanks to fully synchronised runners

Easy and precise performance

Thanks to abrasion-resistant plastic rollers

High lateral stability

Owing to wide guide rails

Notice

The appropriate lock coupling enables height adjustment.

The necessary front gap is dependent on various influencing factors, such as e.g. the width and height of the cover and the robustness of the cover. We therefore recommend fashioning a sample stop.

For cabinet widths larger than 700 mm, we recommend the use of Dynapro Tipmatic full extension underfloor guide 40 kg or 60 kg with synchronisation bar.

Specified dimensions not binding. Subject to technical changes!

Products specifications
Nominal length (NL) 500 mm
Load capacity 30 kg
Closing system Tipmatic
Pullout type Full extension

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Certificates/Documents(2)

3D-drawing 1

3D-drawing 2

Products specifications
Nominal length (NL) 500 mm
Load capacity 30 kg
Closing system Tipmatic
Pullout type Full extension
Close