Close
Filters
Search

Universal 5-in-1 switch cabinet key

Article No. 07151623
Universal control cabinet key AY-KEY-ELCAB-UNI-9IN1-96X92MM ZEBRA
€48.03 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For switch cabinet locking mechanisms

With chain, adapter and dual bit PH 2 / slotted 1.0 x 7.0 mm

For switch cabinet locking mechanisms

With chain, adapter and dual bit PH 2 / slotted 1.0 x 7.0 mm

Application area

For all common closures in electrical engineering, gas and water supply systems, air-conditioning and ventilation technology, industry and more

Products specifications
Material Die-cast zinc
Width 92 mm
Length 96 mm

Wuerth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Material Die-cast zinc
Width 92 mm
Length 96 mm
Close