Close
Filters
Search

Universal cleaner R1

Article No. 0893125005
R1 universal cleaner CLNR-VEH-GENERAL-R1-5TR
€28.32 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Universal, environmentally friendly cleaner for vehicles, workshops, offices, interiors, carpets, upholstery and all water-resistant surfaces

High cleaning performance

Even persistent dirt is quickly and thoroughly removed

Mild and gentle on material

  • Versatile application
  • Does not attack paint, rubber or plastics

User friendly

Pleasant fragrance

Environmentally friendly

  • Biodegradable
  • Silicone and AOX-free
  • Phosphate free
  • Solvent free

Rapid separation in waste water according to Austrian standard test B5105

Oil and grease are removed without emulsifying. The wastewater can easily be separated with the light oil separator.

Machine and manual application

Removes grease and nicotine soiling, pigment soiling and encrusted dirt after just a brief soaking time

Notice

Hot water increases the cleaning effect

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Universal, environmentally friendly cleaner for vehicles, workshops, offices, interiors, carpets, upholstery and all water-resistant surfaces

High cleaning performance

Even persistent dirt is quickly and thoroughly removed

Mild and gentle on material

  • Versatile application
  • Does not attack paint, rubber or plastics

User friendly

Pleasant fragrance

Environmentally friendly

  • Biodegradable
  • Silicone and AOX-free
  • Phosphate free
  • Solvent free

Rapid separation in waste water according to Austrian standard test B5105

Oil and grease are removed without emulsifying. The wastewater can easily be separated with the light oil separator.

Machine and manual application

Removes grease and nicotine soiling, pigment soiling and encrusted dirt after just a brief soaking time

Notice

Hot water increases the cleaning effect

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

Ideal for exterior and interior cleaning of vehicles (treatment of vehicles). Ideally suited for cleaning paints, plastic parts, fabric headliners, tarpaulin, interior trims, vinyl roofs, upholstery, carpets and all water-resistant surfaces

Instructions

Apply to the soiled area at full strength or diluted with water depending on the degree of soiling, briefly leave to work, and then wipe off or rinse with water



Mixing table:


  • HP cleaner – product amount of 5%

  • Wet/dry cleaning device – product amount of 5%

  • Manual – product amount of 35%
Products specifications
Contents 5 l
Product weight (per item) 5466 g
Container Canister
Smell/fragrance Lemon
Colour Orange
pH value/conditions 9.4 / in concentrate
Density/conditions 1.04 g/cm³ / at 20°C
Ratio of ingredients Miscible in all proportions
Min./max. processing temperature 5 to 80 °C
Shelf life from production/conditions 24 Month / at 20°C
AOX-free Yes
Silicone-free Yes
Phosphate-free Yes
Bio-degradable Yes

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

Safety data sheet 1

Certificates/Documents(1)

Technical data sheet 1

Products specifications
Contents 5 l
Product weight (per item) 5466 g
Container Canister
Smell/fragrance Lemon
Colour Orange
pH value/conditions 9.4 / in concentrate
Density/conditions 1.04 g/cm³ / at 20°C
Ratio of ingredients Miscible in all proportions
Min./max. processing temperature 5 to 80 °C
Shelf life from production/conditions 24 Month / at 20°C
AOX-free Yes
Silicone-free Yes
Phosphate-free Yes
Bio-degradable Yes
Close