Close
Filters
Search

Universal holder Ø 7 mm

Article No. 0614176710
Universal holder Ø 7 mm quick change HOLD-BIT-QCCHUK-7X1/4IN-L51MM
€17.70 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Quick-change chuck
  • Non-magnetic holder for screws in metallic environment. Magnets would attract swarf.
  • Quick-change chuck forms a strong connection between holder and bit Pushing the clamping bush forward slightly releases the latch mechanism and facilitates extremely rapid tool replacement.
Quick-change chuck
  • Non-magnetic holder for screws in metallic environment. Magnets would attract swarf.
  • Quick-change chuck forms a strong connection between holder and bit Pushing the clamping bush forward slightly releases the latch mechanism and facilitates extremely rapid tool replacement.
Products specifications
Drive G 7 mm
Drive type Slot
Tip size 1/4 inch
Tip type Internal hexagon socket
Length (l) 51 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Drive G 7 mm
Drive type Slot
Tip size 1/4 inch
Tip type Internal hexagon socket
Length (l) 51 mm
Close