Close
Filters
Search

UNIVERSAL KEY

Article No. 07151614
10 profiles. 2 crosses. 1 key – for all current locking systems.
€62.36 inc. VAT price per 1 PCS
AVAILABLE
*
+ -

10 profiles. 2 crosses. 1 key – for all current locking
systems. Delivered in blister packaging.

Features:

• Multifunction key for actuation of closures in the areas of building 

services (heating and plumbing, air conditioning and ventilation
engineering, electrical engineering), gas and water supply and
barriers

 

• 8-beam version: two cross keys using magnets to save space

 

• Reversible bit: slot 1.0 x 7 mm and cross recess PH 2

 

• Key and reversible bit connected by stable stainless steel wire

 

• High-quality surface coating

 

• Weight-optimized die-cast zinc construction

10 profiles. 2 crosses. 1 key – for all current locking
systems. Delivered in blister packaging.

Features:

• Multifunction key for actuation of closures in the areas of building 

services (heating and plumbing, air conditioning and ventilation
engineering, electrical engineering), gas and water supply and
barriers

 

• 8-beam version: two cross keys using magnets to save space

 

• Reversible bit: slot 1.0 x 7 mm and cross recess PH 2

 

• Key and reversible bit connected by stable stainless steel wire

 

• High-quality surface coating

 

• Weight-optimized die-cast zinc construction

Products specifications
Profiles 10
Crosses 2
Reversible Bit Slot 1.0 x 7mm and PH2
Products specifications
Profiles 10
Crosses 2
Reversible Bit Slot 1.0 x 7mm and PH2
Close