Close
Filters
Search

Universal switch cabinet key 12 in 1

Article No. 07151629
Universal switch cabinet key 12in1 SWTCHCABKEY-12IN1
€27.95 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
The classic switch cabinet key with even more profiles. Including chain, adapter and reversible bit PH2 / slot 1.0x7 mm.
  • The new generation of switch cabinet keys can cover up to 12 closure systems

Profiles

  • Square socket:5, 6, 7 and 8 mm
  • Triangular socket:7, 8 and 9 mm
  • Hexagon socket: 1/4 inch and 7 mm
  • Two-wing: 3, 4 and 5 mm
The classic switch cabinet key with even more profiles. Including chain, adapter and reversible bit PH2 / slot 1.0x7 mm.
  • The new generation of switch cabinet keys can cover up to 12 closure systems

Profiles

  • Square socket:5, 6, 7 and 8 mm
  • Triangular socket:7, 8 and 9 mm
  • Hexagon socket: 1/4 inch and 7 mm
  • Two-wing: 3, 4 and 5 mm
Application area

For example, for all conventional closure systems in electrical engineering, gas and water supply systems, air-conditioning and ventilation technology, industry, trade etc.

Products specifications
Material Die-cast zinc/aluminium
Width 65 mm
Length 65 mm
Height 18 mm
Products specifications
Material Die-cast zinc/aluminium
Width 65 mm
Length 65 mm
Height 18 mm
Close