Close
Filters
Search

Unprinted Klapp-Fix Plus number plate holder

Article No. 082506
Number plate holder Klapp-Fix Plus unprinted NPH-(KLAPPFIX-PLUS)-NEUTRAL-520MM
€4.59 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
One-piece system with a fold-out frame

Harmonious and appealing design

Notice

Please use key (art. no. 0825 990) to open

Meets EU directive (EEC 74/483)

One-piece system with a fold-out frame

Harmonious and appealing design

Notice

Please use key (art. no. 0825 990) to open

Meets EU directive (EEC 74/483)

Products specifications
Design Unprinted
Suitable for number-plate size 520 x 110 mm
Height 134 mm
Width 532 mm
Material PP - Polypropylene
Colour Black
Products specifications
Design Unprinted
Suitable for number-plate size 520 x 110 mm
Height 134 mm
Width 532 mm
Material PP - Polypropylene
Colour Black
Related Product
Close