Close
Filters
Search

UV 50 sun protection lotion

Article No. 0890600154
Sun protection lotion UV 50 SUNPROTLOTN-UV50-250ML
€22.80 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Protects against natural UV radiation (UV-A and UV-B) and UV radiation from artificial sources (UV-C)
  • Sun protection factor of 50
  • Waterproof
  • Very easy to apply
  • Absorbs quickly
  • With silicon coating
  • Fragrance free
Notice

The skin compatibility of UV 50 sun protection lotion has been carefully tested and proven. The use of sun protection products does not relieve you of the obligation to employ other specified protective measures. The intense midday sun should be avoided. Even sun protection products with a high SPF do not provide complete protection against UV rays.

For applications in the metal-working industry involving surface treatment and painting work, a special product specifically designed for artificial UV rays without a silicone coating should be used.

The instructions for use are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for any specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Protects against natural UV radiation (UV-A and UV-B) and UV radiation from artificial sources (UV-C)
  • Sun protection factor of 50
  • Waterproof
  • Very easy to apply
  • Absorbs quickly
  • With silicon coating
  • Fragrance free
Notice

The skin compatibility of UV 50 sun protection lotion has been carefully tested and proven. The use of sun protection products does not relieve you of the obligation to employ other specified protective measures. The intense midday sun should be avoided. Even sun protection products with a high SPF do not provide complete protection against UV rays.

For applications in the metal-working industry involving surface treatment and painting work, a special product specifically designed for artificial UV rays without a silicone coating should be used.

The instructions for use are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for any specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

For working outdoors with exposure to high levels of UV radiation. Those working in agriculture, gardening or forestry, construction, roadbuilding and shipping are frequently exposed to this kind of solar radiation. Also protects against welder's sunburn.

Products specifications
Contents 250 ml
Smell/fragrance Characteristic
Colour Whitish
Chemical basis Oil in water emulsion
Performance (points system) 5 of 5 points
Period of use after opening 30 Month
Products specifications
Contents 250 ml
Smell/fragrance Characteristic
Colour Whitish
Chemical basis Oil in water emulsion
Performance (points system) 5 of 5 points
Period of use after opening 30 Month
Close