Close
Filters
Search

UV 50 sun protection spray

Article No. 0890600151
UV 50 sun protection spray SUNPROTSPR-UV50-200ML SKIN
€28.84 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Waterproof, transparent sun spray for immediate protection against medium to high natural UVA and UVB radiation during outdoor work.

Protects and nourishes

High level of protection with SPF 50 UV-A protection 26

Vitamin E acetate makes the skin smooth and supple

Protection against cell damage and premature skin ageing caused by the sun

Fragrance free

With overhead pump for hard-to-reach areas of the body

Moisturising

Non-greasy

Extra waterproof

Free from emulsifiers and silicone

Dermatologically tested

Notice

If the product is not applied in sufficient quantities, this will reduce the effectiveness of the product's protection. In order to maintain the required level of protection, we recommend reapplying the product throughout the day. Even sun creams with a high UV protection factor do not provide complete protection against UV rays. Avoid the spray coming into contact with textiles to prevent permanent stains.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Waterproof, transparent sun spray for immediate protection against medium to high natural UVA and UVB radiation during outdoor work.

Protects and nourishes

High level of protection with SPF 50 UV-A protection 26

Vitamin E acetate makes the skin smooth and supple

Protection against cell damage and premature skin ageing caused by the sun

Fragrance free

With overhead pump for hard-to-reach areas of the body

Moisturising

Non-greasy

Extra waterproof

Free from emulsifiers and silicone

Dermatologically tested

Notice

If the product is not applied in sufficient quantities, this will reduce the effectiveness of the product's protection. In order to maintain the required level of protection, we recommend reapplying the product throughout the day. Even sun creams with a high UV protection factor do not provide complete protection against UV rays. Avoid the spray coming into contact with textiles to prevent permanent stains.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

Shake before use. Before going into the sun, hold the bottle 20-30 cm from the skin and spray the sun protection spray generously and evenly onto the skin and rub it in as necessary.

Products specifications
Contents 200 ml
Container Spray bottle
Smell/fragrance Neutral
Colour Yellowish
Chemical basis Alcohol
Performance (points system) 5 of 5 points
Period of use after opening 12 Month
Silicone-free Yes
Products specifications
Contents 200 ml
Container Spray bottle
Smell/fragrance Neutral
Colour Yellowish
Chemical basis Alcohol
Performance (points system) 5 of 5 points
Period of use after opening 12 Month
Silicone-free Yes
Close