Close
Filters
Search

VACUUM PUMP 128lpm

Article No. 764000408
Vacuum Pumps 128 lpm.
€686.15 inc. VAT price per 1 PCS
Available on Order
Price may vary
+ -

A new range of vacuum pumps in our line-up, covers a wide variety of pumps from 42 lpm through 283 lpm (@ 50Hz).  All vacuum pumps are of the dual stage design and also suitable for 110 as well as 220V. Just set the selector switch to the correct voltage before plugging in!
• Voltage: 110/220V Selectable
• Weight: 10.4Kg
• Final Vacuum: 15micron
• Connection: 1/4" SAE MF
• Connection: 3/8" SAE MF
• Oil Capacity 325ml
• Capacity @50Hz: 4.5 cfm ~ 128 lpm

A new range of vacuum pumps in our line-up, covers a wide variety of pumps from 42 lpm through 283 lpm (@ 50Hz).  All vacuum pumps are of the dual stage design and also suitable for 110 as well as 220V. Just set the selector switch to the correct voltage before plugging in!
• Voltage: 110/220V Selectable
• Weight: 10.4Kg
• Final Vacuum: 15micron
• Connection: 1/4" SAE MF
• Connection: 3/8" SAE MF
• Oil Capacity 325ml
• Capacity @50Hz: 4.5 cfm ~ 128 lpm

Wuerth Catalogue(1)

Catalogue page as PDF 1

Close