Close
Filters
Search

Varioprimer safe + easy

Article No. 0890024021
Varioprimer safe + easy PRIM-WNDWADH-(VARIOPRIM-S/E)-20ML
€12.27 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Multi-purpose surface pre-treatment agent for all common substrates found in replacement glazing

4-in-1 system

  • Promotes adhesion
  • Corrosion protection
  • Activator
  • UV protection

Black, moisture-hardening primer for promoting adhesion of the window adhesive on glass, ceramic silkscreen printing, lacquer and various metals

Anti-corrosion protection for plain metal surfaces

Activator for trimming (remaining bead) and PU/PVC pre-coated windows

Notice

Shake the container before using the Varioprimer. Do not use the primer if it has gelled. Once opened, use as quickly as possible.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Multi-purpose surface pre-treatment agent for all common substrates found in replacement glazing

4-in-1 system

  • Promotes adhesion
  • Corrosion protection
  • Activator
  • UV protection

Black, moisture-hardening primer for promoting adhesion of the window adhesive on glass, ceramic silkscreen printing, lacquer and various metals

Anti-corrosion protection for plain metal surfaces

Activator for trimming (remaining bead) and PU/PVC pre-coated windows

Notice

Shake the container before using the Varioprimer. Do not use the primer if it has gelled. Once opened, use as quickly as possible.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

Pretreatment system to improve bonding in the case of car windscreen replacements.

Instructions

Clean the bonding surfaces with an active cleaner. Surfaces must be dry, dust and grease-free. Shake the Varioprimer before use. Apply with a primer brush or sponge applicator. Once opened, use as quickly as possible.

Products specifications
Container Can
Contents 20 ml
Chemical basis Polyurethane
Colour Black
Min. flash-off time 10 min
Max. flash-off time 24 h
Flash-off time conditions at 23°C and 50% relative humidity, as a primer, corrosion protection, activator
Min. processing temperature 10 °C
Max. processing temperature 35 °C

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

Safety data sheet

Products specifications
Container Can
Contents 20 ml
Chemical basis Polyurethane
Colour Black
Min. flash-off time 10 min
Max. flash-off time 24 h
Flash-off time conditions at 23°C and 50% relative humidity, as a primer, corrosion protection, activator
Min. processing temperature 10 °C
Max. processing temperature 35 °C
Related Product
Close