Close
Filters
Search

VDE cable cutters with single blade

Article No. 071401585
VDE cable shears with single blade CBLCTR-VDE-L160MM ZEBRA
€54.28 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For cutting copper and aluminium cable

For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions

Long service life and precision cutting surfaces

Guaranteed by high-quality tool steel

Easy and distortion-free cutting action through single or multi-stranded cable

Special shear geometry

Optimum transmission of forces

2-stage operation with dual blades

Safe working

Ergonomic and slip-free 2-component comfort handle with wide VDE collar

Hardened precision blades

Surface ground and chrome-plated

Bolted and adjustable joint

For cutting copper and aluminium cable

For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions

Long service life and precision cutting surfaces

Guaranteed by high-quality tool steel

Easy and distortion-free cutting action through single or multi-stranded cable

Special shear geometry

Optimum transmission of forces

2-stage operation with dual blades

Safe working

Ergonomic and slip-free 2-component comfort handle with wide VDE collar

Hardened precision blades

Surface ground and chrome-plated

Bolted and adjustable joint

Products specifications
Length (L) 160 mm
Length in inches (L) 6 in
Max. cable diameter cutting capacity in aluminium/copper 15 mm
Max. aluminium/copper wire cross-section cutting capacity 50 mm²
EN standard 60900
Products specifications
Length (L) 160 mm
Length in inches (L) 6 in
Max. cable diameter cutting capacity in aluminium/copper 15 mm
Max. aluminium/copper wire cross-section cutting capacity 50 mm²
EN standard 60900
Close