Close
Filters
Search

VDE cable shears

Article No. 07150753
VDE cable cutters for stranded copper/alum. cable CBLCTR-VDE-CBLD27MM-L580MM
€313.88 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Standard: EN 60900. IEC 900.
  • Handle: Dip-insulated plastic, impact-resistant
  • Cutting edge: Hardened, precision-ground –> works without compressing cables
  • Pivot arms: Lever transmission -> i.e. minimal force required
  • Joint: Screw joint, adjustable
  • Head: Forged special steel, replaceable
  • Application: Cutting, stripping
Notice

Not suitable for steel wire

Standard: EN 60900. IEC 900.
  • Handle: Dip-insulated plastic, impact-resistant
  • Cutting edge: Hardened, precision-ground –> works without compressing cables
  • Pivot arms: Lever transmission -> i.e. minimal force required
  • Joint: Screw joint, adjustable
  • Head: Forged special steel, replaceable
  • Application: Cutting, stripping
Notice

Not suitable for steel wire

Application area

For multi-stranded copper and aluminium cable

Products specifications
Length (l) 580 mm
Length in inches (L) 24 in
Max. cable diameter cutting capacity in aluminium/copper 27 mm
Max. aluminium/copper wire cross-section cutting capacity 150 mm²
EN standard 60900

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Length (l) 580 mm
Length in inches (L) 24 in
Max. cable diameter cutting capacity in aluminium/copper 27 mm
Max. aluminium/copper wire cross-section cutting capacity 150 mm²
EN standard 60900
Close