Close
Filters
Search

VDE screwdriver, hexagon socket

Article No. 061363505
VDE screwdriver hexagon socket SCRDRIV-VDE-HEXSKT-WS5X80 ZEBRA
€7.67 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For working on live parts up to 1000 V (AC) and up to 1500 V (DC)
  • Blade: Burnished, insulated
  • Tip: DIN 7439
Proof of Performance

Standard: IEC 60900:2004

For working on live parts up to 1000 V (AC) and up to 1500 V (DC)
  • Blade: Burnished, insulated
  • Tip: DIN 7439
Proof of Performance

Standard: IEC 60900:2004

Products specifications
Tip size 5 mm
Blade length 80 mm
Handle length/handle width 106 / 35 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Tip size 5 mm
Blade length 80 mm
Handle length/handle width 106 / 35 mm
Close