Close
Filters
Search

VDE screwdriver PH recessed head

Article No. 06136323
VDE screwdriver, cross recess PH SCRDRIV-VDE-PH3X150 ZEBRA
€7.79 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For working on live parts up to 1000 V (AC) and up to 1500 V (DC)
  • Blade: burnished, insulated
  • Tip: In accordance with DIN ISO 8764-1-PH
  • Individually tested in water bath with 10 kV test voltage
  • Marked with year of manufacture
  • Stricter cold impact test
Proof of Performance

Standard: EN 60900:2012

For working on live parts up to 1000 V (AC) and up to 1500 V (DC)
  • Blade: burnished, insulated
  • Tip: In accordance with DIN ISO 8764-1-PH
  • Individually tested in water bath with 10 kV test voltage
  • Marked with year of manufacture
  • Stricter cold impact test
Proof of Performance

Standard: EN 60900:2012

Products specifications
Tip size PH3
Blade length (A) 150 mm
Handle length/handle width (B / C) 114 / 38 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Tip size PH3
Blade length (A) 150 mm
Handle length/handle width (B / C) 114 / 38 mm
Close