Close
Filters
Search

VDE screwdriver PZ recessed head

Article No. 06136331
Cross recess VDE screwdriver PZ SCRDRIV-VDE-PZ1X80 ZEBRA
€7.08 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For working on live parts up to 1000 V (AC) and up to 1500 V (DC)
  • Blade: burnished, insulated
  • Tip type: ISO 8764-PZ
  • Standard: DIN 7438, IEC 60900:2012
For working on live parts up to 1000 V (AC) and up to 1500 V (DC)
  • Blade: burnished, insulated
  • Tip type: ISO 8764-PZ
  • Standard: DIN 7438, IEC 60900:2012
Products specifications
Tip size PZ1
Blade length (A) 80 mm
Handle length/handle width (B / C) 96 / 31 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Tip size PZ1
Blade length (A) 80 mm
Handle length/handle width (B / C) 96 / 31 mm
Close