Close
Filters
Search

Vehicle dry sandpaper disc red perfect® 21 perforated plate

Article No. 0581353200
Sandpaper disc Red Perfect, 21-hole pattern DSPAP-HOKLP-MULTIHOLE-P2000-D150MM ZEBRA RED PERFECT
€64.90 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
Used to sand fillers and filler compounds, old paints, HS top-coat paints, water-based paints, factory primers on new parts, plastic parts and composite fibre materials (e.g. GFRP).

No tearing or fraying of disc around edges and extraction holes

Thanks to the highly tear-resistant plastic film

Quicker grinding times and effective operation with very positive results

  • 21-hole pattern for thorough all-over vacuuming of sanding dust
  • Suitable for all commercially available adhesive discs

Very high material removal rate and long service life

Thanks to extremely broad scattering in conjunction with stearate coating

Used to sand fillers and filler compounds, old paints, HS top-coat paints, water-based paints, factory primers on new parts, plastic parts and composite fibre materials (e.g. GFRP).

No tearing or fraying of disc around edges and extraction holes

Thanks to the highly tear-resistant plastic film

Quicker grinding times and effective operation with very positive results

  • 21-hole pattern for thorough all-over vacuuming of sanding dust
  • Suitable for all commercially available adhesive discs

Very high material removal rate and long service life

Thanks to extremely broad scattering in conjunction with stearate coating

Application area

Grains P 80-P 120


Initial sanding of factory primers on new parts (KTL paints), sanding off old paint, sanding out stone-chip damage and rusty areas, sanding dented areas down to bare metal, pre-sanding of polyester and fine filler, levelling of filler edges.



Grains P 100-P 500


Initial sanding of old paint during transition to new paint, matting of top-coat paints, sanding of plain paints, thermoplastic acrylic paints, clear lacquers, water-based paints, thick-film, primer, synthetic resin and nitro fillers, spray filler, 2-component and MS filling primers, and reaction primers.



Grains P 600-P 3000


Removing dirt and flaws, orange peel effect, trapped dust and paint runs in clear lacquer.

Products specifications
Form Washer
Diameter (Ø) 150 mm
Hole pattern Multiple perforations
Adhesive system Hook and loop
Material of abrasive medium Aluminium oxide

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Form Washer
Diameter (Ø) 150 mm
Hole pattern Multiple perforations
Adhesive system Hook and loop
Material of abrasive medium Aluminium oxide
Close