Close
Filters
Search

Vehicle finishing disc

Article No. 0587843050
Finishing disc DSPAP-SG-500-D150MM
€2.97 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For removing dust inclusions, paint runs, and orange peeling, as well as for fine sanding before polishing and matting of paint surfaces.

Significantly shorter grinding and polishing times

Outstanding removal rate with up to 6x higher grinding performance.

Full-surface extraction

Thanks to the foam-mesh fabric, the sanding dust is extracted thoroughly from the entire surface, resulting in a uniform grinding finish.

Pressure-equalising, absorbent and permeable

The homogeneity of the foam material guarantees the controlled absorption and release of water.

Safe operation

The foam material prevents pointed pressure on the surface -> The risk of sanding through on edges, beading and curves is reduced to a minimum.

For removing dust inclusions, paint runs, and orange peeling, as well as for fine sanding before polishing and matting of paint surfaces.

Significantly shorter grinding and polishing times

Outstanding removal rate with up to 6x higher grinding performance.

Full-surface extraction

Thanks to the foam-mesh fabric, the sanding dust is extracted thoroughly from the entire surface, resulting in a uniform grinding finish.

Pressure-equalising, absorbent and permeable

The homogeneity of the foam material guarantees the controlled absorption and release of water.

Safe operation

The foam material prevents pointed pressure on the surface -> The risk of sanding through on edges, beading and curves is reduced to a minimum.

Instructions

Ideal for wet and dry sanding.

Products specifications
Form Washer
Diameter (Ø) 150 mm
Adhesive system Hook and loop
Grinding pattern 500
Material of abrasive medium Aluminium oxide

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Form Washer
Diameter (Ø) 150 mm
Adhesive system Hook and loop
Grinding pattern 500
Material of abrasive medium Aluminium oxide
Close