Close
Filters
Search

Vehicle interior protection set

Article No. 0899500054
Veh. int. protection set, 5 pieces in plastic bag PROTSHT-KIT-PE-COMBI-SET-100PCS
€16.76 inc. VAT price per 10 PKT
LOW STOCK
*
+ -
5-piece protector set for vehicle interiors

Easy to use

  • All necessary protectors are supplied in a polythene bag for protection from dust
  • Simple to plan material requirements, as only one item; saves storage space and makes dispenser systems unnecessary
  • Suitable for most passenger vehicle interiors
  • Helps fitters meet required quality standards

Seat protector

Optimal material thickness for high tear resistance and elasticity owing to film thickness of 0.015 mm

Combi foot mat

  • Combination of absorbent paper and coated underside prevents soaking through
  • Protection against oil, dirt and water

Steering wheel, gear lever and handbrake protector

  • Particularly favourable placement owing to sewn in elastic bands
  • Protects controls from dirt
  • Steering wheel protector for steering wheel diameters of 350–400 mm
5-piece protector set for vehicle interiors

Easy to use

  • All necessary protectors are supplied in a polythene bag for protection from dust
  • Simple to plan material requirements, as only one item; saves storage space and makes dispenser systems unnecessary
  • Suitable for most passenger vehicle interiors
  • Helps fitters meet required quality standards

Seat protector

Optimal material thickness for high tear resistance and elasticity owing to film thickness of 0.015 mm

Combi foot mat

  • Combination of absorbent paper and coated underside prevents soaking through
  • Protection against oil, dirt and water

Steering wheel, gear lever and handbrake protector

  • Particularly favourable placement owing to sewn in elastic bands
  • Protects controls from dirt
  • Steering wheel protector for steering wheel diameters of 350–400 mm
Products specifications
Number of tear-off units/set 100 PCS
Number of pieces in assortment/set 500 PCS

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Number of tear-off units/set 100 PCS
Number of pieces in assortment/set 500 PCS
Close