Close
Filters
Search

Vehicle line round cable (hose line) FLRYY

Article No. 0770122
Vehicle cable FLRYY, round cable VEHCBL-FLRYY-COL-BLACK-2X1,0SMM
€68.20 inc. VAT price per 50 METER
AVAILABLE
*
+ -
Packaged goods
  • Nominal voltage: U ~ = 50 V, U- = 60 V
  • PVC external sheath, black
  • Free of silicone, cadmium and lead
Proof of Performance

Complies with DIN/ISO 6722

Packaged goods
  • Nominal voltage: U ~ = 50 V, U- = 60 V
  • PVC external sheath, black
  • Free of silicone, cadmium and lead
Proof of Performance

Complies with DIN/ISO 6722

Products specifications
Nominal cable cross section 2 x 1.0 mm²
Colour Black<br>White
Outer diameter 5.2 mm
Min./max. temperature conditions -40 to 70 °C

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Nominal cable cross section 2 x 1.0 mm²
Colour Black<br>White
Outer diameter 5.2 mm
Min./max. temperature conditions -40 to 70 °C
Close