Close
Filters
Search

Vehicle Nylon Sanding Fleece

Article No. 0585804600
Nylon sanding fleece, car SNDFLC-ROLL-KFZ-10M-S1200-115MM
€49.27 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Highly flexible nylon hand sanding fleece for cleaning surfaces (rust removal) and matting new parts, old paint and aluminium. For optimum use in critical areas like folds, corners, recesses or other sharp corners and edges and on interior body parts.

Highly flexible nylon sanding fleece

  • Optimum adjustment to tight radii, curvatures and recesses.
  • Fast, convenient sanding of hard-to-reach areas.

Contains no metallic components

No danger of soiling or rusting

Highly flexible nylon hand sanding fleece for cleaning surfaces (rust removal) and matting new parts, old paint and aluminium. For optimum use in critical areas like folds, corners, recesses or other sharp corners and edges and on interior body parts.

Highly flexible nylon sanding fleece

  • Optimum adjustment to tight radii, curvatures and recesses.
  • Fast, convenient sanding of hard-to-reach areas.

Contains no metallic components

No danger of soiling or rusting

Products specifications
Width 115 mm
Length 10 m
Grid size S 1200
Colour Grey
Material Fleece

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Width 115 mm
Length 10 m
Grid size S 1200
Colour Grey
Material Fleece
Close