Close
Filters
Search

VELCRO SANDING DISC

Article No. 577225120
VELCRO SANDING DISC 225MM GRIT 120
€1.00 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
The perforated sanding disc for treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone).

The sanding dust is vacuumed away completely from the entire surface

  • No clogging, high sanding performance, long service life, uniform grinding finish
  • Dust and shadow-free operation

Saves time and money

Shorter sanding time and effective working with a sanding performance up to four times that of conventional perforated abrasives

No clogging of the sanding disc

In contrast to conventional perforated abrasives, the hole pattern of the Würth Useit Superpad Wood has been optimised for the material and the amount of dust produced

Notice

The disc diameter of 225 mm is especially ideal for sanding plasterboards to which filler has been applied in dry walling (suitable for the "Giraffe" long-neck sanding machine).

The perforated sanding disc for treated and untreated hardwood and softwood, fillers, plastics, plasterboards, paints, hard and soft paint systems and mineral materials (artificial stone).

The sanding dust is vacuumed away completely from the entire surface

  • No clogging, high sanding performance, long service life, uniform grinding finish
  • Dust and shadow-free operation

Saves time and money

Shorter sanding time and effective working with a sanding performance up to four times that of conventional perforated abrasives

No clogging of the sanding disc

In contrast to conventional perforated abrasives, the hole pattern of the Würth Useit Superpad Wood has been optimised for the material and the amount of dust produced

Notice

The disc diameter of 225 mm is especially ideal for sanding plasterboards to which filler has been applied in dry walling (suitable for the "Giraffe" long-neck sanding machine).

Products specifications
Form Washer
Diameter (Ø) 225 mm
Grid size 120
Hole pattern Multiple perforations
Adhesive system Hook and loop
Material of abrasive medium Aluminium oxide
Products specifications
Form Washer
Diameter (Ø) 225 mm
Grid size 120
Hole pattern Multiple perforations
Adhesive system Hook and loop
Material of abrasive medium Aluminium oxide
Close