Close
Filters
Search

Ventilation grille

Article No. 0683364063
Ventilation grille aluminium VENTGRIL-ALU-BROWN/BRONZE-100/500MM
€24.78 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
With oval slot 28 x 5 mm

Dimensions subject to change. Subject to technical changes.

With oval slot 28 x 5 mm

Dimensions subject to change. Subject to technical changes.

Products specifications
Material Aluminium
Surface Anodised
Colour Brown
Gloss level Matt
Width 100 mm
Length 500 mm
Slot width 5 mm
Slot length 28 mm
Air vent 98 cm²
Products specifications
Material Aluminium
Surface Anodised
Colour Brown
Gloss level Matt
Width 100 mm
Length 500 mm
Slot width 5 mm
Slot length 28 mm
Air vent 98 cm²
Close