Airflow: 200 cm²
Meets standards of the appliance industry
Large clamping range from 2 mm to 23 mm
Flexible use, limited stock required
Subject to technical changes! Specified dimensions not binding.
The ventilation grille can be inserted in the cut-out from the front or from above. Secure the ventilation grille from the rear using adjustable click-in clips. When assembling from above, you can increase the air flow by enlarging the cut-out. Countersink with 10-mm mill.
Subscribe to our newsletter to be informed for our latest products and promotions