Close
Filters
Search

WÜPLAST® countersunk head screw with Z Phillips head

Article No. 4226520
WÜPLAST W1413 steel 10.9 ZN-NI black cntrsnk hd Z SCR-CS-W1413-Z2-10.9-(P3R)-5X20 WUEPLAST
€5.84 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
WN 1413, steel 10.9, zinc-nickel, black coated (P3R) for thermo-plastic materials.

30° angle

  • Reduction of radial stresses

No damage to the screw boss

  • Greater flank overlap

Higher pull-out forces

Thread pitch

  • High self-locking capacity

Reduced likelihood of connection working loose

  • Material preservation

Higher connection load capacity

Recessed core diameter

  • No material damage

Improved process reliability

  • Low screw-in torques

More secure screw connection

High-quality surfaces

  • Chrome (VI)-free surfaces
  • High corrosion resistance
Notice

WÜPLAST screws only conform to strength class 10.9 as defined in DIN EN ISO 898-1 to a limited extent, since the screw geometry does not allow all requirements to be tested and applied in accordance with the above standard.

WN 1413, steel 10.9, zinc-nickel, black coated (P3R) for thermo-plastic materials.

30° angle

  • Reduction of radial stresses

No damage to the screw boss

  • Greater flank overlap

Higher pull-out forces

Thread pitch

  • High self-locking capacity

Reduced likelihood of connection working loose

  • Material preservation

Higher connection load capacity

Recessed core diameter

  • No material damage

Improved process reliability

  • Low screw-in torques

More secure screw connection

High-quality surfaces

  • Chrome (VI)-free surfaces
  • High corrosion resistance
Notice

WÜPLAST screws only conform to strength class 10.9 as defined in DIN EN ISO 898-1 to a limited extent, since the screw geometry does not allow all requirements to be tested and applied in accordance with the above standard.

Products specifications
Nominal diameter (d1) 5 mm
Length (l1) 20 mm
Head diameter (dk) 9.3 mm
Material Steel
Property class 10.9
Surface Zinc-nickel, black
Internal drive Z2
Head type Countersunk head

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Nominal diameter (d1) 5 mm
Length (l1) 20 mm
Head diameter (dk) 9.3 mm
Material Steel
Property class 10.9
Surface Zinc-nickel, black
Internal drive Z2
Head type Countersunk head
Close