Close
Filters
Search

WÜPLAST® pan head screw with flange and hexagon socket

Article No. 4234516
WÜPLAST W1451 stl 10.9 zinc nckl blck pn hd fl. TX SCR-FLG-W1451-TX20-10.9-(P3R)-5X16 WUEPLAST
€7.08 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
WN 1451, zinc-nickel steel 10.9, black coated with seal (P3R) for thermo-plastic materials

30° angle

  • Reduction of radial stresses

No damage to the screw boss

  • Greater flank overlap

Higher pull-out forces

Thread pitch

  • High self-locking capacity

Reduced likelihood of connection working loose

  • Material preservation

Higher connection load capacity

Recessed core diameter

  • No material damage

Improved process reliability

  • Low screw-in torques

More secure screw connection

High-quality surfaces

  • Chrome (VI)-free surfaces
  • High corrosion resistance
Notice

WÜPLAST screws only conform to strength class 10.9 as defined in DIN EN ISO 898-1 to a limited extent, since the screw geometry does not allow all requirements to be tested and applied in accordance with the above standard.

WN 1451, zinc-nickel steel 10.9, black coated with seal (P3R) for thermo-plastic materials

30° angle

  • Reduction of radial stresses

No damage to the screw boss

  • Greater flank overlap

Higher pull-out forces

Thread pitch

  • High self-locking capacity

Reduced likelihood of connection working loose

  • Material preservation

Higher connection load capacity

Recessed core diameter

  • No material damage

Improved process reliability

  • Low screw-in torques

More secure screw connection

High-quality surfaces

  • Chrome (VI)-free surfaces
  • High corrosion resistance
Notice

WÜPLAST screws only conform to strength class 10.9 as defined in DIN EN ISO 898-1 to a limited extent, since the screw geometry does not allow all requirements to be tested and applied in accordance with the above standard.

Products specifications
Nominal diameter (d1) 5 mm
Length (l1) 16 mm
Head diameter (dk) 10 mm
Head height (k1) 3.45 mm
Material Steel
Property class 10.9
Surface Zinc-nickel, black
Internal drive TX20
Other standard W1451
Version With flange
Head type Pan head with collar
Shaft length (a) 2.5 mm
Pitch 2.24 mm

Wuerth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Nominal diameter (d1) 5 mm
Length (l1) 16 mm
Head diameter (dk) 10 mm
Head height (k1) 3.45 mm
Material Steel
Property class 10.9
Surface Zinc-nickel, black
Internal drive TX20
Other standard W1451
Version With flange
Head type Pan head with collar
Shaft length (a) 2.5 mm
Pitch 2.24 mm
Close