Close
Filters
Search

W-RO 25 round plate W-RO 25

Article No. 0864910025
Round plate W-RO 25 AY-STEELWASHER-(DIGA CS1)-25MM
€8.56 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
Suitable for DIGA® CS-1 and DIGA® CS-2 POWER

Material: Galvanised steel

Suitable for DIGA® CS-1 and DIGA® CS-2 POWER

Material: Galvanised steel

Application area

For quick fastening of films, splash screens and sealing webs on concrete surfaces (≤ C 40/50) according to DIN/EN 206-1 and DIN 1045. Sand/lime brick, solid brick and steel in conjunction with G 1.1 nails in magazine

Products specifications
Material Steel
Surface Galvanised
Diameter 25 mm
Material thickness 1 mm
Height 5 mm
Diameter of hole 3 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Material Steel
Surface Galvanised
Diameter 25 mm
Material thickness 1 mm
Height 5 mm
Diameter of hole 3 mm
Close