Close
Filters
Search

Wall Mountable First-aid Case

Article No. 8983007
FIRST-AID-CASE-LARGE
€59.81 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
• Removable with wall support
 
• Dimensions : 31 x 21 x 12 cm
 
• Encl. 2 up-rated in compliance with D.M. 388 dd 15/07/03 &
D. Lgs. 81. 81/08
 
  • 3 disinfectant wipes
  • 1 bottle of saline solution 250 ml
  • 1 bottle of iodine povidone 125 ml
  • 2 ammonia tissues
  • 3 liquid soap sachets 5 ml
  • 1 hemmed gauze bandage - h 10 cm
  • 1 spool of canvas plaster - h 2.5 cm
  • 1 cotton wool 50 gr
  • 3 sterile gauze compresses 18x40 cm
  • 1 instant ice pack
  • 1 pack of patches in various sizes
  • 2 sterile gauze compresses 20x20 cm
  • 1 sterile disposable tweezers
  • 1 sterile sheet 40x60 cm
  • 1 triangular sheet 96x96x136 cm
  • 1 tubular tourniquet 35 cm
  • 2 pairs of sterile gloves 2 pieces
  • 1 bandage scissors 14 cm ABS handle
  • 1 black nw cross dl 81/08 diam. 10cm
  • 1 waste bag 20x30 cm
  • 1 first aid manual
• Removable with wall support
 
• Dimensions : 31 x 21 x 12 cm
 
• Encl. 2 up-rated in compliance with D.M. 388 dd 15/07/03 &
D. Lgs. 81. 81/08
 
  • 3 disinfectant wipes
  • 1 bottle of saline solution 250 ml
  • 1 bottle of iodine povidone 125 ml
  • 2 ammonia tissues
  • 3 liquid soap sachets 5 ml
  • 1 hemmed gauze bandage - h 10 cm
  • 1 spool of canvas plaster - h 2.5 cm
  • 1 cotton wool 50 gr
  • 3 sterile gauze compresses 18x40 cm
  • 1 instant ice pack
  • 1 pack of patches in various sizes
  • 2 sterile gauze compresses 20x20 cm
  • 1 sterile disposable tweezers
  • 1 sterile sheet 40x60 cm
  • 1 triangular sheet 96x96x136 cm
  • 1 tubular tourniquet 35 cm
  • 2 pairs of sterile gloves 2 pieces
  • 1 bandage scissors 14 cm ABS handle
  • 1 black nw cross dl 81/08 diam. 10cm
  • 1 waste bag 20x30 cm
  • 1 first aid manual
Products specifications
Length 310 mm
Width 210 mm
Height 120 mm
Products specifications
Length 310 mm
Width 210 mm
Height 120 mm
Close