Close
Filters
Search

Wall shelf 1000

Article No. 0962200021
Wall shelf 1000 WLSHLF-STRGBOX100-BOX
€283.20 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
With universal rail for storage boxes in sizes 3/4. Ideal for workshops, trade businesses and industry for storage of small and/or spare parts.
  • Optimal storage space arrangement through colour-coded grouping of storage boxes
  • Optimal access at assembly areas
Notice

Wall mounting required

With universal rail for storage boxes in sizes 3/4. Ideal for workshops, trade businesses and industry for storage of small and/or spare parts.
  • Optimal storage space arrangement through colour-coded grouping of storage boxes
  • Optimal access at assembly areas
Notice

Wall mounting required

Products specifications
Design of the boxes 90 boxes, size 4, red
Width 1055 mm
Height 1125 mm
Material Sheet steel
Surface Galvanised
Products specifications
Design of the boxes 90 boxes, size 4, red
Width 1055 mm
Height 1125 mm
Material Sheet steel
Surface Galvanised
Close