Close
Filters
Search

Washer

Article No. 049770014
DIN 7349 galvanised steel, 200 HV WSH-DIN7349-200HV-(A2K)-D15,0
€59.00 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
DIN 7349. Galvanised steel, blue passivated (A2K).

For screws with heavy clamping sleeves

DIN 7349. Galvanised steel, blue passivated (A2K).

For screws with heavy clamping sleeves

Products specifications
Suitable for screw thread M14
Internal diameter (d1) 15 mm
Outer diameter (d2) 36 mm
Thickness (h1) 6 mm
Standards DIN 7349
Material Steel
Vickers hardness, HV 200 HV
Surface Galvanised
RoHS-compliant Yes
Suitable for Screws with heavy duty clamping sleeves

Datasheets(1)

CAD Data (available after login)

Products specifications
Suitable for screw thread M14
Internal diameter (d1) 15 mm
Outer diameter (d2) 36 mm
Thickness (h1) 6 mm
Standards DIN 7349
Material Steel
Vickers hardness, HV 200 HV
Surface Galvanised
RoHS-compliant Yes
Suitable for Screws with heavy duty clamping sleeves
Close