Close
Filters
Search

Washer

Article No. 0408716
Galvanised steel washer, inch WSH-F.SCR7/16IN-(A2K)-12,0X25X3,0
€0.26 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Galvanised steel washer, inch (A2K).
Galvanised steel washer, inch (A2K).
Products specifications
Suitable for screw thread 7/16 inch
Internal diameter (d1) 12 mm
Outer diameter (d2) 25 mm
Thickness (h1) 3 mm
Material Steel
Surface Galvanised
Other standard WN 408
Suitable for Imperial screws

Datasheets(1)

CAD Data (available after login)

Products specifications
Suitable for screw thread 7/16 inch
Internal diameter (d1) 12 mm
Outer diameter (d2) 25 mm
Thickness (h1) 3 mm
Material Steel
Surface Galvanised
Other standard WN 408
Suitable for Imperial screws
Close