Close
Filters
Search

Washer for wood construction

Article No. 045113
DIN 1052 steel galvanised WSH-WO-DIN1052-(A2K)-14X58X6
€0.78 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
In accordance with DIN 1052, galvanised
In accordance with DIN 1052, galvanised
Application area

For wood connectors

Products specifications
Internal diameter (d1) 14 mm
Outer diameter (d2) 58 mm
Thickness (h1) 6 mm
Material Steel
Surface Galvanised
RoHS-compliant Yes
DIN 1052
Declaration of performance (EU-CPR) No

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Internal diameter (d1) 14 mm
Outer diameter (d2) 58 mm
Thickness (h1) 6 mm
Material Steel
Surface Galvanised
RoHS-compliant Yes
DIN 1052
Declaration of performance (EU-CPR) No
Close