Close
Filters
Search

Washer, square, wedge-shaped for I sections

Article No. 045214
DIN 435 galvanised steel for I carrier WSH-TAP-DIN435-(A2K)-14,0X30X26MM
€0.65 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
DIN 435 galvanised steel for I sections
DIN 435 galvanised steel for I sections
Products specifications
Suitable for screw thread (Ø) M12
Internal diameter (d1) 14 mm
Length (l1) 26 mm
Width (b1) 30 mm
Height (h1) 6.2 mm
Material Steel
Surface Galvanised
Tilting 14 %
Suitable for I section
Products specifications
Suitable for screw thread (Ø) M12
Internal diameter (d1) 14 mm
Length (l1) 26 mm
Width (b1) 30 mm
Height (h1) 6.2 mm
Material Steel
Surface Galvanised
Tilting 14 %
Suitable for I section
Close