Close
Filters
Search

Washer, square, wedge-shaped for U sections

Article No. 04099208
DIN 434 stainless steel A2 for U-beam WSH-TAP-DIN434-A2-(U-SEC)-D9,0MM
€1.69 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
DIN 434, wedge-shaped for U-sections, A2 bare stainless steel
Notice

Two rolled-in grooves on the surface to identify the pitch 8 (+/- 5)%

DIN 434, wedge-shaped for U-sections, A2 bare stainless steel
Notice

Two rolled-in grooves on the surface to identify the pitch 8 (+/- 5)%

Application area

For U-sections

Products specifications
Suitable for screw thread M8
Internal diameter (d1) 9 mm
Length (a1) 22 mm
Width (b1) 22 mm
Thickness (h1) 3.8 mm
Material Stainless steel A2
Surface Bare
Tilting 8 %
Suitable for U section
DIN 434
Products specifications
Suitable for screw thread M8
Internal diameter (d1) 9 mm
Length (a1) 22 mm
Width (b1) 22 mm
Thickness (h1) 3.8 mm
Material Stainless steel A2
Surface Bare
Tilting 8 %
Suitable for U section
DIN 434
Close