Close
Filters
Search

Washer with large outside diameter

Article No. 04198
DIN 9021 stainless steel, A2, bare WSH-DIN9021-A2-D8,4
€7.08 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 9021 (with large outside diameter), stainless steel, A2, bare
DIN 9021 (with large outside diameter), stainless steel, A2, bare
Products specifications
Suitable for screw thread M8
Internal diameter (d1) 8.4 mm
Outer diameter (d2) 24 mm
Thickness (h1) 2 mm
Standards DIN 9021
Material Stainless steel A2
Vickers hardness, HV 140 HV
Surface Bare
RoHS-compliant Yes
Version With large outside diameter

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Suitable for screw thread M8
Internal diameter (d1) 8.4 mm
Outer diameter (d2) 24 mm
Thickness (h1) 2 mm
Standards DIN 9021
Material Stainless steel A2
Vickers hardness, HV 140 HV
Surface Bare
RoHS-compliant Yes
Version With large outside diameter
Close