Close
Filters
Search

Washer with large outside diameter

Article No. 041610
DIN 9021 steel galvanised WSH-DIN9021-140HV-(A2K)-D10,5
€23.01 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 9021 (with large outside diameter), galvanised steel, blue passivated (A2K)
DIN 9021 (with large outside diameter), galvanised steel, blue passivated (A2K)
Products specifications
Suitable for screw thread M10
Internal diameter (d1) 10.5 mm
Outer diameter (d2) 30 mm
Thickness (h1) 2.5 mm
Standards DIN 9021
Material Steel
Vickers hardness, HV 140 HV
Surface Galvanised
RoHS-compliant Yes
Version With large outside diameter

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Suitable for screw thread M10
Internal diameter (d1) 10.5 mm
Outer diameter (d2) 30 mm
Thickness (h1) 2.5 mm
Standards DIN 9021
Material Steel
Vickers hardness, HV 140 HV
Surface Galvanised
RoHS-compliant Yes
Version With large outside diameter
Close