Close
Filters
Search

Washer with large outside diameter

Article No. 41293
DIN 9021 stainless steel A4 plain WSH-DIN9021-A4-D3,2
€1.18 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 9021 stainless steel, A4, plain
DIN 9021 stainless steel, A4, plain
Products specifications
Suitable for screw thread M3
Internal diameter (d1) 3.2 mm
Outer diameter (d2) 9 mm
Thickness (h1) 0.8 mm
Standards DIN 9021
Material Stainless steel A4
Surface Plain
Vickers hardness, HV 140 HV
Version With large outside diameter
RoHS-compliant Yes

Datasheets(1)

CAD Data (available after login)

Products specifications
Suitable for screw thread M3
Internal diameter (d1) 3.2 mm
Outer diameter (d2) 9 mm
Thickness (h1) 0.8 mm
Standards DIN 9021
Material Stainless steel A4
Surface Plain
Vickers hardness, HV 140 HV
Version With large outside diameter
RoHS-compliant Yes
Close