Close
Filters
Search

Washer with large outside diameter

Article No. 0412920
DIN 9021 stainless steel A4 plain WSH-DIN9021-A4-D22,0
€141.60 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 9021 stainless steel, A4, plain
DIN 9021 stainless steel, A4, plain
Products specifications
Suitable for screw thread M20
Internal diameter (d1) 22 mm
Outer diameter (d2) 60 mm
Thickness (h1) 4 mm
Standards DIN 9021
Material Stainless steel A4
Surface Plain
Vickers hardness, HV 140 HV
Design With large outside diameter
RoHS-compliant Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Suitable for screw thread M20
Internal diameter (d1) 22 mm
Outer diameter (d2) 60 mm
Thickness (h1) 4 mm
Standards DIN 9021
Material Stainless steel A4
Surface Plain
Vickers hardness, HV 140 HV
Design With large outside diameter
RoHS-compliant Yes
Close