Close
Filters
Search

Washer with large outside diameter Stainless Steel, A2

Article No. 0419820
A2 PENNY WASHERS DIN9240 WSH-DIN9240-A2-D8,4X20
€5.90 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 9240 (with large outside diameter), stainless steel, A2.
DIN 9240 (with large outside diameter), stainless steel, A2.
Products specifications
Suitable for screw thread M8
Internal diameter (d1) 8.4 mm
Outer diameter (d2) 20 mm
Material Stainless steel A2
Surface Bare
Version With large outside diameter
RoHS-compliant Yes
Products specifications
Suitable for screw thread M8
Internal diameter (d1) 8.4 mm
Outer diameter (d2) 20 mm
Material Stainless steel A2
Surface Bare
Version With large outside diameter
RoHS-compliant Yes
Close