Close
Filters
Search

Washer with round hole, mainly for wood construction

Article No. 04099065
DIN 440 stainless steel A2 plain, shape R WSH-WO-DIN440-A2-R-D5,5
€5.45 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
DIN 440 stainless steel A2
DIN 440 stainless steel A2
Application area

For wood connectors

Products specifications
Suitable for screw thread M5
Internal diameter (d1) 5.5 mm
Outer diameter (d2) 18 mm
Thickness (h1) 2 mm
Material Stainless steel A2
Surface Bare
RoHS-compliant Yes
Form R
DIN 440
Declaration of performance (EU-CPR) No
Products specifications
Suitable for screw thread M5
Internal diameter (d1) 5.5 mm
Outer diameter (d2) 18 mm
Thickness (h1) 2 mm
Material Stainless steel A2
Surface Bare
RoHS-compliant Yes
Form R
DIN 440
Declaration of performance (EU-CPR) No
Close