Close
Filters
Search

WC/bathroom object door mortise lock Class 3

Article No. 0688503825
WC mortise lock interior door class 3-Nickel-plate MORTSLOK-CL3-WC-DIN/R-A2-WT-55-20MM
€27.54 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Soft-close lock

Enclosed lock housing, galvanised

Catch with noise damping

Door can be closed quietly

Locking action via square bolt

Single-turn

Bolt moves 10 mm out of lock

All dimensions in accordance with DIN 18251-1 with fitting openings

Notice

Does not include striking plate.

Proof of Performance

Classification key in line with DIN EN 12209: 2003

| 3 | M | 5 | 0 | 0 | C | 3 | B | D | 2 | 0 |

Category of use: 3

Long-term functionality: M

Door mass and closing force: 5

Suitability for fire or smoke protection doors: 0

Safety: 0

Corrosion resistance: C

Protection level and drilling resistance: 3

Door-related usage area: B

Type of key operation and lock: C

Type of spindle operation: 2

Key recognition: 0

Specified dimensions not binding. Subject to technical changes!

Soft-close lock

Enclosed lock housing, galvanised

Catch with noise damping

Door can be closed quietly

Locking action via square bolt

Single-turn

Bolt moves 10 mm out of lock

All dimensions in accordance with DIN 18251-1 with fitting openings

Notice

Does not include striking plate.

Proof of Performance

Classification key in line with DIN EN 12209: 2003

| 3 | M | 5 | 0 | 0 | C | 3 | B | D | 2 | 0 |

Category of use: 3

Long-term functionality: M

Door mass and closing force: 5

Suitability for fire or smoke protection doors: 0

Safety: 0

Corrosion resistance: C

Protection level and drilling resistance: 3

Door-related usage area: B

Type of key operation and lock: C

Type of spindle operation: 2

Key recognition: 0

Specified dimensions not binding. Subject to technical changes!

Application area

Suitable for rebated WC and bathroom doors as well as building doors.

Products specifications
Door lock class 3
Suitable for Rebated commercial toilet and bathroom doors<br>Toilet and bathroom doors
Lock type WC/bathroom
Version Whisper lock
Face plate shape Round
Face plate width 20 mm
Backset 55 mm
Door-lock hub 8 mm
Distance (from handle to lock) 78 mm
Material of the face plate Stainless steel
Gloss level of face plate Matt
Colour of face plate Stainless steel coloured
DIN direction DIN L
DIN 18251-1
EN standard 12209
Material of the catch bolt Die-cast steel with plastic insert
Surface of the catch bolt Gloss nickel-plated
Material of the bar Steel investment cast
Surface of the bar Gloss nickel-plated
Material of the door-lock hub Steel
Material of the door-lock hub bearing Polyamide - PA
Material Steel
Face plate length 235 mm
Hole distance 209 mm
Face plate thickness 3 mm
Lock-case width 85 mm
Lock case height 165 mm
Lock-case thickness 15.3 mm

Certificates/Documents(1)

CE declaration 102

Products specifications
Door lock class 3
Suitable for Rebated commercial toilet and bathroom doors<br>Toilet and bathroom doors
Lock type WC/bathroom
Version Whisper lock
Face plate shape Round
Face plate width 20 mm
Backset 55 mm
Door-lock hub 8 mm
Distance (from handle to lock) 78 mm
Material of the face plate Stainless steel
Gloss level of face plate Matt
Colour of face plate Stainless steel coloured
DIN direction DIN L
DIN 18251-1
EN standard 12209
Material of the catch bolt Die-cast steel with plastic insert
Surface of the catch bolt Gloss nickel-plated
Material of the bar Steel investment cast
Surface of the bar Gloss nickel-plated
Material of the door-lock hub Steel
Material of the door-lock hub bearing Polyamide - PA
Material Steel
Face plate length 235 mm
Hole distance 209 mm
Face plate thickness 3 mm
Lock-case width 85 mm
Lock case height 165 mm
Lock-case thickness 15.3 mm
Close