Close
Filters
Search

Wedge anchor W-ED/S

Article No. 090401010
Drive-in dowel W-ED/S, zinc-plated steel ANC-(W-ED/S)-(A2K)-M10
€0.44 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Female thread anchor with metric thread for anchoring in concrete, galvainsed steel
  • Small drill hole depth
  • High load-bearing capacities
  • Visual setting check and hand protection when installing with the marking/expander tool
  • Mechanical setting tool makes installation quicker and easier
  • Immediate load-bearing capacity – no waiting
  • Attached part can easily be removed at any time
  • The attached part can be anchored with a fastening screw or a threaded rod
  • No installation torque required
  • The stop bit used with the attachable expander tool makes it quicker and easier to install. The matching drill holes make the installation even more secure.
Notice

Drive-in anchor W-ED/A4 see [13.2]

Drive-in anchor W-ED, M12 (for core drills), and W-ED, DW15, see [13.3]

Proof of Performance

ETA-02/0044 for individual attachment, option 7, non-cracked concrete

ETA-05/0120 for multiple attachment of non-load-bearing systems, non-cracked and cracked concrete, M6–M16

Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature-time curve)

Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-05/0120)

Female thread anchor with metric thread for anchoring in concrete, galvainsed steel
  • Small drill hole depth
  • High load-bearing capacities
  • Visual setting check and hand protection when installing with the marking/expander tool
  • Mechanical setting tool makes installation quicker and easier
  • Immediate load-bearing capacity – no waiting
  • Attached part can easily be removed at any time
  • The attached part can be anchored with a fastening screw or a threaded rod
  • No installation torque required
  • The stop bit used with the attachable expander tool makes it quicker and easier to install. The matching drill holes make the installation even more secure.
Notice

Drive-in anchor W-ED/A4 see [13.2]

Drive-in anchor W-ED, M12 (for core drills), and W-ED, DW15, see [13.3]

Proof of Performance

ETA-02/0044 for individual attachment, option 7, non-cracked concrete

ETA-05/0120 for multiple attachment of non-load-bearing systems, non-cracked and cracked concrete, M6–M16

Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature-time curve)

Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-05/0120)

Application area

Individual attachment: Standard concrete C20/25 to C50/60 (non-cracked concrete)



Multiple attachment: Anchorage of non-load-bearing systems (M6–M16, cracked and non-cracked concrete)


  • E.g. threaded rods, metal structures, metal profiles, grilles, cable conduits, pipes, mounting rails etc.


Can be used in concrete < C20/25 and compression-proof natural stone (without approval)



May only be used in dry indoor room conditions

Products specifications
Anchor diameter 10 mm
Anchor length (L H) 40 mm
Min./max. required screw-in depth 11-15 mm
Material Steel
Surface Galvanised
Nominal drill-bit diameter (d 0) 12 mm
Drill hole depth (h 0) 40 mm
Effective anchoring depth (h ef) 40 mm
Torque during anchoring (T inst) 15 Nm
Through-hole in the component to be connected (d f) 12 mm
Approval ETA-02/0044<br>ETA-05/0120

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Anchor diameter 10 mm
Anchor length (L H) 40 mm
Min./max. required screw-in depth 11-15 mm
Material Steel
Surface Galvanised
Nominal drill-bit diameter (d 0) 12 mm
Drill hole depth (h 0) 40 mm
Effective anchoring depth (h ef) 40 mm
Torque during anchoring (T inst) 15 Nm
Through-hole in the component to be connected (d f) 12 mm
Approval ETA-02/0044<br>ETA-05/0120
Close