Close
Filters
Search

Wedge lock washer Narrow shape

Article No. 0401780004
Steel Delta Protekt narrow Form WSH-WDGELOK-SF-(DPE)-4,4X7,6X1,7
€0.65 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Steel Delta Protekt (DPE)

General:

Lock washer in line with DIN 25201 to prevent loosening in laterally loaded connections, vibrating screw connections and screw connections subject to oscillations.

Corrosion resistance:

600 h base metal corrosion in line with DIN EN ISO 9227-NSS (DIN 50021-SS) — in comparison: 96 h yellow galvanised (A2C)

Function:

The wedge surface slope between the two lock washers ensures highly secure locking. The screw connection is locked by pre-tension instead of by friction.

Benefits:

  • Easy to assemble and disassemble (wedge lock washers are already glued in pairs)
  • Tested system for screw retainer (locking elements that prevent unscrewing), at high as well as low tension
  • Especially suited for dynamic loading – even when used with lubricants
  • Can be reused multiple times, without loss of quality
  • Gentle on surfaces
  • Can also be used with high-strength screws 8.8, 10.9 and 12.9 and the matching nuts
  • Available in stainless steel or steel (other materials available on request)
  • With narrow and wide contact surface
Notice

For the recommended tightening torques, please see the technical information in the DIN/ISO catalogue.

Steel Delta Protekt (DPE)

General:

Lock washer in line with DIN 25201 to prevent loosening in laterally loaded connections, vibrating screw connections and screw connections subject to oscillations.

Corrosion resistance:

600 h base metal corrosion in line with DIN EN ISO 9227-NSS (DIN 50021-SS) — in comparison: 96 h yellow galvanised (A2C)

Function:

The wedge surface slope between the two lock washers ensures highly secure locking. The screw connection is locked by pre-tension instead of by friction.

Benefits:

  • Easy to assemble and disassemble (wedge lock washers are already glued in pairs)
  • Tested system for screw retainer (locking elements that prevent unscrewing), at high as well as low tension
  • Especially suited for dynamic loading – even when used with lubricants
  • Can be reused multiple times, without loss of quality
  • Gentle on surfaces
  • Can also be used with high-strength screws 8.8, 10.9 and 12.9 and the matching nuts
  • Available in stainless steel or steel (other materials available on request)
  • With narrow and wide contact surface
Notice

For the recommended tightening torques, please see the technical information in the DIN/ISO catalogue.

Application area

Vehicle manufacturing, mechanical engineering, manufacturers of pneumatic and electric tools, mining, agricultural machine manufacturing, manufacturers of mixing systems, transport and conveying systems.

Products specifications
Internal diameter (d1) 4.4 mm
Suitable for screw thread M4
Suitable for thread (imperial) #8
Outer diameter (d2) 7.6 mm
Thickness (h1) 1.7 mm
Material Steel
Vickers hardness, HV 485 HV
Surface Flake zinc silver
Corrosion protection period/conditions 600 h / in accordance with DIN EN ISO 9227
RoHS-compliant Yes
Locking function Locking against self-loosening by mechanical interlocking

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Internal diameter (d1) 4.4 mm
Suitable for screw thread M4
Suitable for thread (imperial) #8
Outer diameter (d2) 7.6 mm
Thickness (h1) 1.7 mm
Material Steel
Vickers hardness, HV 485 HV
Surface Flake zinc silver
Corrosion protection period/conditions 600 h / in accordance with DIN EN ISO 9227
RoHS-compliant Yes
Locking function Locking against self-loosening by mechanical interlocking
Close