Close
Filters
Search

Welded wire mesh cutters

Article No. 0714063110
Steel wire mesh cutters STWREMESHCTR-900MM
€268.41 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
High-quality welded wire mesh cutters with plastic handle for steels up 48 HRC
  • Long-lasting cutting blades
  • Precision knife with cutting edge hardness of 62 HRC
  • Interchangeable knife head made of high-quality forged steel
  • Double eccentric adjustment unit
  • Each cutting jaw can be replaced separately
  • Reduced pin joint
  • High cutting capacity with little force
  • High-quality tubular steel for maximum effect of action
High-quality welded wire mesh cutters with plastic handle for steels up 48 HRC
  • Long-lasting cutting blades
  • Precision knife with cutting edge hardness of 62 HRC
  • Interchangeable knife head made of high-quality forged steel
  • Double eccentric adjustment unit
  • Each cutting jaw can be replaced separately
  • Reduced pin joint
  • High cutting capacity with little force
  • High-quality tubular steel for maximum effect of action
Products specifications
Length 900 mm
Material of handle Plastic
Products specifications
Length 900 mm
Material of handle Plastic
Close