person
My account
Log in
Register
Wishlist
(0)
favorite
Wishlist
(0)
My Cart
(0)
Sub-Total € (ex. VAT):
€0.00 inc. VAT
You have no items in your shopping cart.
Close
Products
Active Current Offers
Würth Marine
WÜRTH Home
Würth Metal
Würth Wood
Agricultural Products
Anchors
Automotive parts
Brazing, soldering and Welding
Building Materials
Electrical Installation
Fasteners
Hardened Steel Nails
Fire Protection
Hand Tools
Hoses, couplings, hose clamps
Material Processing
Measuring
Metal Fittings
Occupational Safety
Security Chain / Accessories
ORSY system
Pin Driver Technology
Power tools
Sanitation, heating, air-conditioning
Technical chemicals
Technical rubber and Engineering plastic
Vehicle interior equipment and accssrs.
Work Equipment
Smoke and Heat Detector
Welding Fume Extraction
Workwear
Bermuda Shorts
Trousers
T-Shirts
Polo Shirts
Jumpers
Vests
Jackets
Weatherproof Clothes
View All
Catalogues
About us
Services
Contact
Menu
Products
Back
Technical chemicals
Hand Tools
Material Processing
Occupational Safety
Back
Security Chain / Accessories
Power tools
ORSY system
Anchors
Vehicle interior equipment and accssrs.
Workwear
Back
Bermuda Shorts
Back
BERMUDA CONVOY
LIGHT BERMUDA SHORTS
BERMUDA SHORTS
Trousers
Back
Denver Trousers
R-STRETCH TROUSERS
T-Shirts
Back
KOS T-SHIRT
Casual T-Shirt
Polo Shirts
Back
LION POLO SHIRT
TIGER LONG SLEEVE POLO SHIRT
Jumpers
Back
FELPA SPACE SWEATSHIRT
FELPA PERTH ZIP UP SWEATSHIRT
Vests
Back
Oliver Vest
Jackets
Back
SMARTY SOFT SHELL R-BOOST
LAB COAT
Weatherproof Clothes
Back
Rain Suits
Rain Coats
View All
Active Current Offers
Back
Würth Marine
Back
Marine Antifouling
Calibrated Hot Dipped Galv. Chain
CHAIN STAINLESS STEEL A2
POWER GTS BALL
Marine Chemicals
Marine Polishing
Marine Cleaning
Deck & Hull Treatment
View All
WÜRTH Home
Back
Cleaning Chemicals
Kitchen Cutlery Inserts
Cleaning Tools
Skin Care Products
Würth Metal
Back
Construction Safety
Construction Chemicals
Construction Tools
Construction Rails , Clamps and Accessories
Construction Power Tools
Construction Personal Care Cleaners
Construction Discs
Würth Wood
Back
Chipboard Screws
Back
Chipboard Screws Galvanised
Chipboard Screws Stainless Steel
Wood Furniture Fittings
Back
Wood Furniture Hinges
Agricultural Products
Automotive parts
Brazing, soldering and Welding
Building Materials
Electrical Installation
Fasteners
Back
Hardened Steel Nails
Fire Protection
Hoses, couplings, hose clamps
Measuring
Metal Fittings
Pin Driver Technology
Sanitation, heating, air-conditioning
Technical rubber and Engineering plastic
Work Equipment
Back
Smoke and Heat Detector
Welding Fume Extraction
Catalogues
About us
Services
Contact
person
My account
Log in
Register
Menu
My account
Filters
Search
favorite
Wishlist
(0)
Home
>
Brazing, soldering and Welding
>
Soldering, welding fillers
>
Rod electrodes
>
Rod electrode
>
Rutile E6013
>
Welding Rods Carbon Steel
Welding Rods Carbon Steel
Article No.
982010325
WELDING-ROD-E6013-3.25x350MM-150/PKT-5.00KG
€25.67 inc. VAT
price per 1 PCS
Available on Order
Price may vary
Packaging Unit
*
1
Qty:
+
-
Add to cart
Add to wishlist
Add to compare list
Mild & Medium Carbon Steel, Rutile - E 6013
Description and Application
• Thickly coated all purpose rutile electrodes.
•Suitable for badly prepared surfaces such as rust and paint and different plate thickness.
•Very easy slag release and arc striking.
Specification
Technical Information
Documents
Mild & Medium Carbon Steel, Rutile - E 6013
Description and Application
• Thickly coated all purpose rutile electrodes.
•Suitable for badly prepared surfaces such as rust and paint and different plate thickness.
•Very easy slag release and arc striking.
Products specifications
Wire diameter (Ø)
3.25 mm
Length
350 mm
Min./max. current
80-150 A
Weight
5 kg
Quantity
150 Rods
Material
Mild + Medium Carbon Steel
Sheathing
Rutile
Datasheet
Products specifications
Wire diameter (Ø)
3.25 mm
Length
350 mm
Min./max. current
80-150 A
Weight
5 kg
Quantity
150 Rods
Material
Mild + Medium Carbon Steel
Sheathing
Rutile
Newsletter Subscription
Subscribe to our newsletter to be informed for our latest products and promotions
Subscribe
Please check the GDPR consent checkbox before continuing
Wait...
Do not show this popup again
Close