Close
Filters
Search

Welding Wire AS SG2

Article No. 9820081
WELDING-WIRE-CO2-0.8MM-15KG-PLST-SPOOL
€104.43 inc. VAT price per 1 SPL15
Available on Order
Price may vary
*
+ -
AS SG2 is a copper coated gas metal arc welding wire in 15 kg spools or 250 kg drums. It is particularly designed for semi-automatic and full-automatic GMAW applications.
 
AS SG2 is suitable for GMA welding of un-alloyed structural steels with a tensile strength up to 540 N/mm², ship plates and fine-grained
 
C-Mn steels. It gives high-strength weld metal at working temperatures varying between –50 and 450°C.
100% CO2 or 80% Ar + 20% CO2 are used for gas shielding.
 
Materials to be Welded
AS SG2 is suitable for GMA welding of un-alloyed structural steels with a tensile strength up to 540 N/mm², ship plates and fine-grained C-Mn steels. It gives high-strength weld metal at working temperatures varying between –50 and 450°C.
AS SG2 is a copper coated gas metal arc welding wire in 15 kg spools or 250 kg drums. It is particularly designed for semi-automatic and full-automatic GMAW applications.
 
AS SG2 is suitable for GMA welding of un-alloyed structural steels with a tensile strength up to 540 N/mm², ship plates and fine-grained
 
C-Mn steels. It gives high-strength weld metal at working temperatures varying between –50 and 450°C.
100% CO2 or 80% Ar + 20% CO2 are used for gas shielding.
 
Materials to be Welded
AS SG2 is suitable for GMA welding of un-alloyed structural steels with a tensile strength up to 540 N/mm², ship plates and fine-grained C-Mn steels. It gives high-strength weld metal at working temperatures varying between –50 and 450°C.
Products specifications
Wire diameter (Ø) 0.8 mm
Surface Copper plated
Products specifications
Wire diameter (Ø) 0.8 mm
Surface Copper plated
Close